DESCRIPTION

  • Designed to pick up the finest debris
  • Handles sold separately
  • Ideal for highly polished or waxed floors
  • Two-threaded handle holes on either side of block for even wear

Rubbermaid 24 in. Polypropylene Fine Plastic Floor Sweep

RFG9B0200GRAY

Length:

24 in

SPECIFICATIONS

Color Finish
Grey
Length
24 in
Material
Plastic
Material Type
Polypropylene

Starting at
$27.79
EACH
  • QUANTITY