29-3/4 x 23-1/2 x 23-1/2 in. Chair (Less Wheel)
29-3/4 x 23-1/2 x 23-1/2 in. Chair (Less Wheel)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Microban® antimicrobial protection
- Safe, no-tilt, no-pinch design
- Attractive contemporary styling
- Convenient backrest handle
- Stackable
- One-piece T-bar and safety harness
- Easy-to-clean and heavy-duty
Specifications
- ASTM:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Height:
- 29-3/4 in
- Length:
- 23-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 18 lb
- Width:
- 23-1/2 in