DESCRIPTION

  • Lid contains opening at the top to accommodate single stream recycling of paper bottles and cans

Rubbermaid Brute® 23-3/10 in. Recycling Container Lid in Blue

R1788380

Capacity:

32 gal

SPECIFICATIONS

Brand Model Compatibility
Brute® RFG26327BLUE Recycling Container
Capacity
32 gal
Collection
Brute®
Color Finish
Blue
Color Finish Category
Blues
Height
23-3/10 in
Length
22-9/10 in
Material
Plastic
Width
9-4/5 in

Starting at
$16.99
EACH
  • QUANTITY