DESCRIPTION

  • Durable and heavy-duty
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Strong, snap-on lids are available for secure, stable stacking

Rubbermaid Brute® 32 gal. Heavy Duty Trash Container Can with Lid

RFG263100GRAY

Capacity:

SPECIFICATIONS

Capacity
32 gal
Collection
Brute®
Color Finish
Grey
Height
1-5/8 in
Material
Plastic
Material Type
Polyethylene

Starting at
$18.36
EACH
  • QUANTITY