DESCRIPTION

  • Guaranteed to never fade, warp, crack, or crush
  • Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
  • Rim features integrated rib structure to increase strength and resist crushing
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
  • Seamless construction makes cleaning the container easier
  • Stackable design enables nesting for easy transport and storage

Rubbermaid Brute® Recycling Container

RFG263273BLUE

Capacity:

32 gal

SPECIFICATIONS

Capacity
32 gal
Collection
Brute®
Color Finish
Blue
Height
27-1/4 in
Length
26 in
Material
Plastic
Material Type
Polyethylene
Width
21-9/10 in

Starting at
$62.88
EACH
  • QUANTITY