DESCRIPTION

  • Built-in handles allow easy, non-slip lifting and anti-jam nesting
  • Double-ribbed base increases stability and dragging capacity
  • Durable, heavy-duty container
  • Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury
  • Integrated cinches secure the liner, allowing for efficient knot free liner changes
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Reinforced rims add strength and durability

Rubbermaid Brute® 32 gal. Tash Can

RFG263200GRAY

Color Finish

 

SPECIFICATIONS

Capacity
32 gal
Collection
Brute®
Color Finish
Grey
Height
27-1/4 in
Length
22 in
Material
Plastic
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.47
EACH
  • QUANTITY