DESCRIPTION

  • Cut-end economy mop head
  • LEED credit
  • Made with recycled content
  • One inch headband

Rubbermaid 32 oz. Heavy Duty All Purpose Economy Mop Head

RFGV11900WH00

Color Finish

 

SPECIFICATIONS

Color Finish
White
Length
45 in
Material
Cotton
Size
32 oz
Width
6-1/2 in

Starting at
$5.11
EACH
  • QUANTITY