DESCRIPTION

  • Cut-end mop excellent for general purpose dust mopping
  • Envelope backing style
  • Launderable for long product life
  • Pre-laundered and pre-shrunk

Rubbermaid Kut-A-Way® 36 in. Cutting End Disposable Cotton Dust Mop

RFGK15500BL00

Color Finish

 

SPECIFICATIONS

Collection
Kut-A-Way®
Color Finish
Blue
Length
36 in
Material
Cotton
Width
5 in

Starting at
$28.12
EACH
  • QUANTITY