DESCRIPTION

  • Designed to pick up heavier dirt from different surfaces
  • Handles sold separately
  • Long-lasting bristles are designed to remove heavier dirt and debris
  • Two-threaded handle holes on either side of block for even wear

Rubbermaid 36 in. Floor Sweep Multi Surface Wood in Gray

RFG9B1400GRAY

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Length
36 in
Material
Plastic, Wood
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.77
EACH
  • QUANTITY