36 in. Floor Sweep Multi Surface Wood in Gray

You last purchased this on
 
Rubbermaid

36 in. Floor Sweep Multi Surface Wood in Gray

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

36 in. Floor Sweep Multi Surface Wood in Gray

  • Fast #
  • Part #RFG9B1400GRAY
  • Item #3442825
  • Manufacturer Part #FG9B1400GRAY
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long-lasting bristles are designed to remove heavier dirt and debris
  • Two-threaded handle holes on either side of block for even wear
  • Designed to pick up heavier dirt from different surfaces
  • Handles sold separately
  • Requires Certification

Specifications

Application:
Cleaning
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
36 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Fine Floor Sweep
Size:
36 in
Width:
36 in