36 x 5 in. Twisted Loop Polyester, Cotton and Yarn in White

Part #RFGK75500WH00  |  Item #3443176  |  Manufacturer Part #FGK75500WH00

Length:

36 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recycled content: up to 100% post-industrial cotton
  • No snagging, fraying, or unraveling
  • Slip on/slip through backing for easy set-up
  • Durable polyester backing designed for printing that will not launder out

Specifications

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 36 in

Material: [Cotton, Yarn, Plastic]

Material Type: Polyester

Product Type: Mop

Weight: 17.70

Width: 5 in