DESCRIPTION

  • Ideal for one-handed cleaning under tables, fixtures and hard to reach areas
  • Sweeps fine or coarse material
  • Three rows of stitching for added strength and durability

Rubbermaid 38 in. Corn Fiber Bristles Lobby Broom with Wood Handle

RFG637300BRN

Length:

8 in

SPECIFICATIONS

Color Finish
Brown
Height
38 in
Length
8 in
Material
Wood
Width
1-1/2 in

Starting at
$6.99
EACH
  • QUANTITY