4 in. Extension Handle

You last purchased this on
 
Rubbermaid

Executive Series™ 4 in. Extension Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Executive Series™ 4 in. Extension Handle

  • Fast #
  • Part #NEW1863882
  • Item #7441010
  • Manufacturer Part #1863882
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comfort grip handle developed to fit users hands perfectly
  • Ergonomic polo works perfectly with HYGEN™ Multipurpose Flexible Microfiber Duster and Frame (FGQ85200WH00) which is ideal for cleaning vents, crown molding, and other hard-to-reach areas
  • Lightweight aluminum construction for improved productivity
  • Extends reach from 40" up to 72"
  • Makes it easy to clean vents, crown molding, fans, and more hard-to-reach areas
  • Quick-connect one step connecting mechanism speeds mop assembly and changeover
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Brand Model Compatibility:
1304 Tilt Truck
CARB OTC LEED Compliant:
No
Collection:
Executive Series™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Green Seal Certified:
No
Height:
3-3/4 in
Length:
42 in
Material:
Aluminum
Origin:
Global
Weight:
8.8 lb
Width:
5-9/20 in