DESCRIPTION

  • Attached hinge fits tightly; swings back and locks
  • Easy mobility for general refuse collection and material handling
  • Heavy-duty 8" wheels provide easy mobility, even over steps or curbing
  • Insert wheel position helps prevent damage to walls and doorways
  • Molded-in axle retainer adds strength
  • Rounded corners and smooth contours are easy to clean
  • Tough Dur-x™ construction lends long life

Rubbermaid Brute® HDPE Waste Container in Grey

RFG9W2700

Capacity:

50 gal

SPECIFICATIONS

Capacity
50 gal
Collection
Brute®
Color Finish
Grey
Height
36-1/2 in
Length
28-1/2 in
Material
Plastic
Material Type
HDPE
Width
23-3/8 in

Starting at
$169.79
EACH
  • QUANTITY