52-1/8 in. Extendable Duster
52-1/8 in. Extendable Duster
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Launderable for long product life
- Features telescoping handle for simple and efficient overhead use
- Tool extends up to 102" for higher ceilings
- 17 inches long by 8 inches wide by 18 inches high. 0.666 pounds.
- The tool is a sensible solution to routine overhead dusting.
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 52-1/8 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 8 lb