54 in. Tapered Wood Broom Handle in Natural
54 in. Tapered Wood Broom Handle in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered tip wooden broom handle with sanded finish
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 1-1/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Height:
- 3 in
- Length:
- 54 in
- Material:
- Wood
- Origin:
- Global
- Product Type:
- Handle
- Weight:
- 16.2 lb
- Width:
- 1-3/23 in