56-1/2 in. 2230 lbs. Tilt Truck Lid in Black
56-1/2 in. 2230 lbs. Tilt Truck Lid in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conceals loads without reducing capacity
- Works with 1 Cubic-Yard Rotomolded Tilt Trucks
- Hinged lid
- Made in the USA
Specifications
- Capacity:
- 1/2 cu yd
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 9 in
- Length:
- 56-1/2 in
- Lift Capacity:
- 2230 lb
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 22.3 lb
- Width:
- 28-1/2 in