DESCRIPTION

  • Color/Finish: Black
  • Durability of modern structural foam technology
  • Ergonomic steering wheel for better handling
  • Fits through standard commercial doorways and onto elevators easily
  • Material: plastic
  • Non-marking casters

Rubbermaid 57-2/5 in. Structural Foam Tilt Truck in Black

RFG9T1400BLA

Lift Capacity:

SPECIFICATIONS

Capacity
1/2 cu yd
Color Finish
Black
Height
33-9/10 in
IsAcceptableImage
Length
57-2/5 in
Lift Capacity
850
Material
Plastic
Width
26-9/10 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY