57-2/5 in. 850 lbs. Structural Foam Tilt Truck in Black

You last purchased this on
 
Rubbermaid

57-2/5 in. 850 lbs. Structural Foam Tilt Truck in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

57-2/5 in. 850 lbs. Structural Foam Tilt Truck in Black

  • Fast #
  • Part #NFG9T1400BLA
  • Item #3443161
  • Manufacturer Part #FG9T1400BLA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-marking casters
  • Fits through standard commercial doorways and onto elevators easily
  • Durability of modern structural foam technology
  • Leakproof body
  • Constant force design allows for controlled dumping by one person
  • Requires Certification

Specifications

Capacity:
1/2 cu yd
Color Finish Category:
Blacks
Color Finish Name:
Black
Handle Type:
Ergonomic
Height:
33-9/10 in
Length:
57-2/5 in
Lift Capacity:
850 lb
Material:
Plastic
Origin:
Domestic
Weight:
95.9 lb
Width:
26-9/10 in