6-1/10 in. Linen Fresh Standard Aerosol Refill in White

You last purchased this on
 
Rubbermaid

6-1/10 in. Linen Fresh Standard Aerosol Refill in White

  • Fast #
  • Part #NFG4009831
  • Item #4418107
  • Manufacturer Part #FG4009831
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

6-1/10 in. Linen Fresh Standard Aerosol Refill in White

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freshens for up to 168 days, depending on interval settings
  • Fitted for the TC® Standard Aerosol System (sold separately)
  • Effectively controls odors and keeps air smelling pleasant
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11 in
Height:
6-1/10 in
Origin:
Global
Weight:
9 lb
Width:
8-1/5 in