6-1/10 in. Mountain Peaks Standard Aerosol

Part #RFG4009851  |  Item #4418150  |  Manufacturer Part #FG4009851

$8.15 EACH

Product Type:

Mountain Peaks

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Effectively controls odors and keeps air smelling pleasant
  • Freshens for up to 168 days, depending on interval settings
  • Fitted for the TC® Standard Aerosol System (sold separately)

Documents

Specifications

Color Finish: Clear

Color Finish Category: Clear

Depth: 11 in

Height: 6-1/10 in

Product Type: Mountain Peaks

Width: 8-1/5 in