This product requires certification to purchase.

6-3/5 in. Dolly in Black

You last purchased this on
 
Rubbermaid

6-3/5 in. Dolly in Black

  • Fast #
  • Part #R264043BLA
  • Item #6229642
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

6-3/5 in. Dolly in Black

  • Fast #
  • Part #R264043BLA
  • Item #6229642
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
6-3/5 in
Material:
Plastic