6 in. Standard Aerosol Refill with Ocean Breeze
6 in. Standard Aerosol Refill with Ocean Breeze
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1596-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freshens for up to 168 days, depending on interval settings
- Fitted for the TC® Standard Aerosol System (sold separately)
- Effectively controls odors and keeps air smelling pleasant
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 11-1/10 in
- Height:
- 6 in
- Origin:
- Global
- Product Type:
- Ocean Breeze
- Weight:
- 9 lb
- Width:
- 8-2/5 in