6 oz. Fresh Apple Fragrance Air Freshener Refill

Part #RFG9C83010000  |  Item #7303733  |  Manufacturer Part #FG9C83010000

$60.20 per PACK

Size:

6 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Odor absorbing gel converts bad odors to odorless, non-toxic compounds
  • The cassette canister includes a battery and one-step replacement
  • Designed for high-traffic or commercial restrooms
  • Freshens the air for 30 days

Documents

Specifications

Application: Air

Brand Model Compatibility: FG511400OWHT Odor Control Unit

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Air Freshener Refill

SCAQMD Compliant: No

Size: 6 oz