60 in. Fiberglass Dust Mop Handle in Grey

You last purchased this on
 
Rubbermaid

60 in. Fiberglass Dust Mop Handle in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

60 in. Fiberglass Dust Mop Handle in Grey

  • Fast #
  • Part #NFGM146000000
  • Item #3442246
  • Manufacturer Part #FGM146000000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Attaches to the snap-on dust mop frame
  • Sliding collar locks the handle into position or allows for a full 360° swivel action
  • Snap-on dust handle
  • Sliding collar locks the handle into position or swivels a full 360°
  • Length: 60 in.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-1/10 in
Length:
60 in
Material:
Fiberglass
Origin:
Global
Product Type:
Handle
Weight:
24 lb
Width:
3 in