60 in. Wood Broom Handle in Brown (Case of 4)
60 in. Wood Broom Handle in Brown (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented, anti-twist support bracket prevents handle from loosening for fewer job interruptions
- Natural Palmyra fiber for medium to heavy debris on rough surfaces
- The new push brooms from Rubbermaid Commercial Products offer enhanced features and bristle options to ensure efficient, hassle-free cleanup for the most demanding commercial jobs.
- 15/16", lacquered wood handle for strength and durability
- Broom bristles are staple set in a heavy duty resin block that won't warp, rot or crack under normal usage.
- Built-in scraper on block to loosen dried or stuck-on on debris
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter:
- 15/16 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Material:
- Palmyra
- Origin:
- Global
- Package Quantity:
- Case of 4
- Weight:
- 3 lb
- Width:
- 3 in