DESCRIPTION

  • Threaded handles for floor sweep

Rubbermaid 60 in. Wood Broom Handle with Metal Tip

RFG636400LAC

Color Finish

 

SPECIFICATIONS

Color Finish
Lacquer
Diameter
1-5/16 in
Handle Material
Wood
Length
60 in

Starting at
$5.99
EACH
  • QUANTITY