60 x 5 in. Microfiber Dust Mop in Green
60 x 5 in. Microfiber Dust Mop in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Microfiber yarns allows these advanced products to withstand two times the laundry cycles at 160F wash temperatures and with the same detergents compared to standard dust mops
- Contains 42% post-consumer recycled PET plastic (soda bottles) and 28% post industrial cotton
- Double the durability of standard dust mops
- Color: Green
- Length: 60"
- Requires no adapters, or new flat-mopping handles or frames, allowing consumers to reduce capital investment
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 60 in
- Material:
- Microfiber, Yarn, Cotton, Plastic
- Product Type:
- Mop
- Weight:
- 22.40 lb
- Width:
- 5 in