DESCRIPTION

  • Dual debris pans with one-touch cleaning doors
  • Low profile
  • Tinted debris window to see when the sweeper needs emptying

Rubbermaid Brushless Mechanical Sweeper

RFG421588

Color Finish

 

SPECIFICATIONS

Blade Material
Molded Rubber
Color Finish
Black, Yellow
Height
44 in
Length
10-1/2 in
UL Listed
No
Width
7-1/2 in

Starting at
$146.33
EACH
  • QUANTITY