7-3/4 x 12 x 6-3/4 in. Ergosafe Scoop with Handle
7-3/4 x 12 x 6-3/4 in. Ergosafe Scoop with Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angled handle
- Reinforced blade edge
- Unique hand-guard design
- Commercial dishwasher-safe
Specifications
- Capacity:
- 74 oz
- Color Finish Name:
- Blue
- Height:
- 7-3/4 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Width:
- 6-3/4 in