DESCRIPTION

  • Contains post consumer recycled resin (PCR) exceeding EPA guidelines
  • When placed beside traditional wastebaskets, makes it easy to separate waste paper

Rubbermaid 7 gal Deskside Medium Recycling Container

RFG295673

Color Finish

 

SPECIFICATIONS

Capacity
7 gal
Color Finish
Blue
Height
15 in
Length
14-2/5 in
Material
Plastic
Width
10-1/4 in

Starting at
$7.99
EACH
  • QUANTITY