DESCRIPTION

  • Fits in well in many home and work environments
  • Rims add durability
  • Won't chip, rust or dent

Rubbermaid 13-5/8 qt Waste Container

RFG295600

Color Finish

 

SPECIFICATIONS

Capacity
28-1/8 qt
Color Finish
Beige
Height
15 in
Length
14-3/8 in
Material
Plastic
Width
10-1/4 in

Starting at
$7.99
EACH
  • QUANTITY