8-5/8 x 6-1/2 x 6-5/8 in. 32 oz. Mechanical Portion Control Scale
8-5/8 x 6-1/2 x 6-5/8 in. 32 oz. Mechanical Portion Control Scale
Product Details
Product Details
- Rotating dial with alignment notch
- Rustproof anodized aluminum chassis
Specifications
- Height:
- 8-5/8 in
- Length:
- 6-1/2 in
- Width:
- 6-5/8 in