DESCRIPTION

  • Assists in complying with OSHA regulations
  • Quiet, heavy-duty pedal for hands-free sanitary use
  • Tight-fitting, overlapping lid to help contain odors
  • Tough, puncture-resistant construction

Rubbermaid 8 gal Step-On Trash Container

RFG614300

Color Finish

 

SPECIFICATIONS

Capacity
8 gal
Color Finish
White
Height
17-1/8 in
Length
16-1/4 in
Material
Plastic
Material Type
Polyethylene
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY