800ml Enriched Lotion Hand Soap with Moisturizer
OneShot® 800ml Enriched Lotion Hand Soap with Moisturizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-quality formulations enriched with moisturizers
- Sealed refill eliminates potential for contamination
- More hand washes per fill reduces labor and soap cost
Specifications
- Application:
- Hand Soap
- Brand Model Compatibility:
- Rubbermaid One Shot® and Manual Liquid Dispensers
- Collection:
- OneShot®
- Color Finish Category:
- Blues
- Color Finish Name:
- Teal
- Product Type:
- Lotion Soap
- Size:
- 800 ml