DESCRIPTION

  • Compact 7.5" sweep path fits easily into tight spots
  • Convenient threaded handle allows for easy assembly
  • Easy to empty dirt tray
  • For use on hard floors or low pile carpeted areas
  • Low-profile design provides easy access around and under furniture
  • Soft rubber wheels glide easily
  • Two types of bristle agitators grab large and small dirt and debris

Rubbermaid Dual-Action Sweeper

RFG421388

Color Finish

 

SPECIFICATIONS

Application
Carpet, Floor
Color Finish
Black
Height
2-1/2 in
Length
11-1/5 in
UL Listed
No
Width
9-1/2 in

Starting at
$113.84
EACH
  • QUANTITY