9 gal Half Round Side Open Receptacle Top Waste Container in Black
9 gal Half Round Side Open Receptacle Top Waste Container in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak-proof galvanized or rigid plastic liner included to contain liquids and keep the surrounding area cleaner
- Adjustable leg levelers create stability on uneven surfaces
- Heavy-gauge, fire-safe steel
- Bottom rim is designed to protect floors
- Leg levelers for stability on uneven surfaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 9 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 32 in
- Length:
- 9 in
- Material:
- Steel, Metal
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Weight:
- 11.793 lb
- Width:
- 18 in