• Cart

DESCRIPTION

  • Adjustable leg levelers create stability on uneven surfaces
  • Heavy-gauge, fire-safe steel
  • Leak-proof galvanized or rigid plastic liner included to contain liquids and keep the surrounding area cleaner

Rubbermaid 9 gal Half Round Side Open Receptacle Top Waste Container

RFGSO820PL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
9 gal
Color Finish
Black
Height
32 in
Length
9 in
Material
Metal, Steel
Type
RF20BLXPTA4UNN
Width
18 in

Starting at
Call for Pricing
  • QUANTITY