Side Mount Urinal Flush Valve in Polished Chrome

You last purchased this on
 
Rubbermaid

AutoFlush® Side Mount Urinal Flush Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

AutoFlush® Side Mount Urinal Flush Valve in Polished Chrome

  • Fast #
  • Part #NFG401186A
  • Item #4418186
  • Manufacturer Part #FG401186A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wireless sensor located directly in front of the user guarantees activation
  • Easy to install
  • Ensures urinals are always flushed and presentable
  • Low battery warning indicator
  • Four C batteries included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Sloan or Zurn Flush Valves
Collection:
AutoFlush®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Plastic
Origin:
Global
Type:
RFG401982
WaterSense Labeled:
No
Weight:
2.3 lb