Big Wheel Cartridge in Black
Big Wheel® Big Wheel Cartridge in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reinforced ribbing
- Smooth, easy-to-dump, easy-to-clean pan
- Durable, one-piece tub design
- Large wheels with pneumatic tires
- Comfortable molded handles
Specifications
- Capacity:
- 300 lb
- Collection:
- Big Wheel®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 28-1/5 in
- Length:
- 58 in
- Material:
- Plastic, Foam
- Origin:
- Domestic
- Weight:
- 45.2 lb
- Width:
- 32-4/5 in