Rubbermaid
Brute® 10 gal Container Lid in Blue
Part #R1779700 | Item #4387949 | Manufacturer Part #1779700
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 324
How to get it:
Product Details
- Professional-grade construction will not rust, chip or peel; resists dents
- Strong, Snap-On lids for secure, stable stacking
- Reinforced rims add strength and durability
- Built-in handles permit non-slip lifting
- Double-ribbed base increases stability and dragging capacity
- Self-draining channels prevent water from pooling
Specifications
Capacity: 10 gal
Collection: Brute®
Color Finish: Blue
Color Finish Category: Blues
Diameter: 15-5/8 in
Height: 17-1/8 in
Length: 16 in
Material: Plastic
Material Type: Polyethylene
Origin: Domestic
Weight: 0.62
Width: 16 in