Rubbermaid
Brute® 2 in. Resin Lid in White for 44 gal Vented Container
Part #NFG264560WHT | Item #3442768 | Manufacturer Part #FG264560WHT
Brand Model Compatibility:
44 gal Vented ContainerPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Round lid for use with (2643) Brute® 44 gallon trash/recycling containers
- Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments - Guaranteed to never fade, warp, crack, or crush
- Built-in handles allow for non-slip lifting and anti-jam nesting
- Self-draining channels prevent water from pooling, reducing still water buildup
- All plastic construction will not rust, chip or peel
- Dent resistant
- Diameter: 24-1/2" (62.2 cm)
- Height: 2" (5.1 cm)
- Color: White
- MeetsNSF 2, 21approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and clean ability
Specifications
ADA Compliant: No
Brand Model Compatibility: 44 gal Vented Container
Collection: Brute®
Color Finish: White
Color Finish Category: Whites
Diameter: 27-1/2 in
FM Approved: No
Height: 2 in
Length: 20-1/8 in
Material: Resin
Origin: Domestic
Product Type: Lid
UL Listed: No
Weight: 2.4
Width: 20-1/8 in