Brute® 20-1/8 x 14-1/2 x 20-1/8 in. Plastic Trash Dome Top Lid in Grey

Part #NFG265788GRAY  |  Item #3442556  |  Manufacturer Part #FG265788GRAY

$191.31 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Upscale, textured finish
  • Snap-lock ensures a secure fit
  • Self-closing lid helps prevent insects from entering the receptacle
  • Guaranteed to never fade, warp, crack, or crush
  • Ideal for outdoor use
  • Spring action door allows easy trash disposal while keeping odors in and insects out

Documents

Specifications

ADA Compliant: No

Application: Commercial

Collection: Brute®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 27-1/4 in

FM Approved: No

Height: 14-1/2 in

Length: 20-1/8 in

Material: Plastic

Material Type: Resin

Origin: Domestic

Product Type: Lid

Size: 27-1/4 in x 14-1/2 in

UL Listed: No

Weight: 9.9

Width: 20-1/8 in