20 gal Container Lid in Blue

Rubbermaid

Brute® 20 gal Container Lid in Blue

Brand image
Rubbermaid

Brute® 20 gal Container Lid in Blue

  • Part #N1779731
  • Item #4388097
  • Manufacturer Part #1779731
3.6 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Snap-lock ensures a secure fit
  • Ridges enable stacking of BRUTE® containers to provide a space-efficient storage solution
  • Self-draining channels prevent water from pooling and reduce still water build-up on the trash can lid
  • Made in USA
  • Guaranteed to never fade, warp, crack, or crush
  • Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and ability to be cleaned
  • Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments
  • Easy-to-clean, seamless construction is guaranteed to never fade, warp, crack, or crush and features a UV inhibitor for a long-life in extreme environments

Documents


Specifications

Brand Model Compatibility:
BRUTE® Trash Container
Capacity:
20 gal
Collection:
Brute®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
19-22/25 in
Height:
1-3/4 in
Length:
21-46/73 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Lid
Weight:
1.23 lb
Width:
20-1/8 in