Brute® 22-22/25 in. 20 gal Resin Vented Trash Container in Red

Part #RFG262000RED  |  Item #4387974  |  Manufacturer Part #FG262000RED

$47.19 EACH

Color/Finish: Red

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 30

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Integrated cinches secure the liner, allowing for efficient knot free liner changes- tested to 20,000 cycles
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
  • Rim features integrated rib structure to increase strength and resist crushing
  • Stackable design enables nesting for easy transport and storage

Specifications

ADA Compliant: No

Capacity: 20 gal

Collection: Brute®

Color Finish: Red

Color Finish Category: Reds

Diameter: 22-33/100 in

FM Approved: No

Height: 22-22/25 in

Length: 20-1/8 in

Material: Resin

NSF Certified: Yes

NSF Specifications: NSF 18, NSF 2, NSF 21

Origin: Domestic

Product Type: Container, Waste Container

UL Listed: No

Weight: 35

Width: 20-1/8 in