Brute® 31-1/2 x 24 x 24 in. 44 gal Resin Vented Trash Container in White

Part #N1779740  |  Item #4388156  |  Manufacturer Part #1779740

$159.70 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 16

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Venting channels make removing liners 50% easier
  • Integrated cinches secure the liner, allowing for efficient knot free liner changes- tested to 20,000 cycles
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
  • Rim features integrated rib structure to increase strength and resist crushing
  • Stackable design enables nesting for easy transport and storage
  • Proprietary design plus a UV inhibitor ensures long life

Specifications

ADA Compliant: No

Capacity: 44 gal

Collection: Brute®

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Height: 31-1/2 in

Length: 24 in

Material: Resin

Origin: Domestic

Product Type: Container, Waste Container

UL Listed: No

Weight: 52.3

Width: 24 in