Brute® 32 gal Bottle and Can Recycling Top

Part #R1788376  |  Item #4387859  |  Manufacturer Part #1788376

$23.61 EACH

Capacity:

32 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Promote recycling and improve productivity
  • Will not rust, chip or peel; resists dents
  • Strong, Snap-On lids with restricted opening for recycling
  • Measures 21" x 12"

Specifications

Capacity: 32 gal

Collection: Brute®

Color Finish: Blue

Color Finish Category: Blues

Height: 23-3/10 in

Length: 22-9/10 in

Material: Plastic

Origin: Domestic

Weight: 1.8

Width: 9-4/5 in