Brute® 32 gal Container in Red

Part #RFG263200RED  |  Item #3442580  |  Manufacturer Part #FG263200RED

$60.54 EACH

Color/Finish: Red

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Integrated cinches secure the liner, allowing for efficient knot free liner changes Tested to 20, 000 cycles
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
  • Rim features integrated rib structure to increase strength and resist crushing
  • Stackable design enables nesting for easy transport and storage
  • Made in USA

Documents

Specifications

Capacity: 32 gal

Collection: Brute®

Color Finish: Red

Color Finish Category: Reds

Diameter: 22 in

Height: 27-1/4 in

Length: 25-49/50 in

Material: Plastic

Material Type: Resin

Origin: Domestic

Weight: 49.5

Width: 21-23/25 in