DESCRIPTION

  • Professional-grade construction will not rust, chip or peel; resists dents
  • Strong, Snap-On lids for secure, stable stacking
  • Reinforced rims add strength and durability
  • Built-in handles permit non-slip lifting
  • Double-ribbed base increases stability and dragging capacity
  • Self-draining channels prevent water from pooling

Rubbermaid Brute® 32 gal Container Lid in Blue

RFG263100BLUE

Manufacturer Part #: FG263100BLUE

Color/Finish

Blue

SPECIFICATIONS

Capacity
32 gal
Collection
Brute®
Diameter
22 in
Height
27-1/4 in
Type
Container Lid
Weight
2

Print