32 gal Container Lid in Forest Green

You last purchased this on
 
Rubbermaid

Brute® 32 gal Container Lid in Forest Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Brute® 32 gal Container Lid in Forest Green

  • Fast #
  • Part #RFG263100DGRN
  • Item #3442965
  • Manufacturer Part #FG263100DGRN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forest Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong, Snap-On lids for secure, stable stacking
  • Reinforced rims add strength and durability
  • Professional-grade construction will not rust, chip or peel; resists dents
  • Self-draining channels prevent water from pooling
  • Double-ribbed base increases stability and dragging capacity
  • Built-in handles permit non-slip lifting
  • Requires Certification

Specifications

Capacity:
32 gal
Collection:
Brute®
Color Finish Category:
Greens
Color Finish Name:
Forest Green
Diameter:
22 in
Height:
27-1/4 in
Length:
20-1/8 in
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Weight:
1.7 lb
Width:
20-1/8 in